Skip Content
1 GAS- O2 - BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1 GAS- O2 - BLACK

BW TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWTMCXL-X000B-NA
  • Mfr. Model # MCXL-X000B-NA
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Depth 1-1/2"
  • Height 4-1/2"
  • Battery Type Lithium-Ion
  • Includes Stainless Steel Alligator Clip, Rechargeable Battery, Charging Adapter, Calibration/Test Cap and Hose, Manual, CD Manual
  • Item Single Gas Monitor
  • Width 2-1/2"
  • Alarm Setting 23.5% (High), 19.5% (Low)
  • Display LCD
  • Resolution 0.1% v/v
  • Interchangeable Sensors No
  • Battery Life 16 Hours at 68 Degrees F /20 Degrees C After 2 years: 12 Hours at 4 Degrees F/-20 Degrees C
  • Operating Temp. Range -20 Degrees C - 50 Degrees C
  • Housing Colour Black
  • Standards CSA: Class I, Div. 1, Gr.A, B, C, D Atex: CE Ex II 1 G, Ex ia IIC T4 Ga IECEx: EX ia IIC T4 Ga CE: Eurpoean Conformity
  • Alarm Type Audible, Visual, Vibrating
  • Sensor Range 0-30% v/v
  • Detects Oxygen
  • Gas Type O2
  • Features Easy and Comfortable to Wear, Thin and Lightweight, Easy Operation and Straightforward Training with One Button Simplicity, Easy Visual Compliance with Flashing Green IntelliFlash(TM), Easy and Cost Effective to Own

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list