Skip Content
1 GANG DEVICE PLATE,6000 SERIES,IVO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1 GANG DEVICE PLATE,6000 SERIES,IVO

LEGRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FPU1
  • Mfr. Model # 3FPU1
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • For Use With 6000 Raceway
  • Connector Type -
  • Colour Ivory
  • Bend Radius (In.) -
  • Height (In.) -
  • Includes -
  • Hole Dia. (In.) -
  • Item 1-Gang Device Plate
  • Number of Channels -
  • Material of Construction Steel
  • Length (In.) 2.5
  • Package Quantity 1
  • Type 6000 Series
  • Width (In.) -
  • Mounting Screw
  • Standards UL CSA
  • Backing -
  • Raceway Type Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list