Skip Content
1-DRUM STEELPAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1-DRUM STEELPAL

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC9001BU
  • Mfr. Model # 9001BU
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 195.0 lbs

Technical Specs

  • Colour Blue
  • Height 18"
  • Item Pallet
  • Spill Capacity 66 gal.
  • Length 34"
  • Material Galvanized Steel
  • Load Capacity 600 lb.
  • Width 34"
  • Number of Drums 1
  • Standards EPA 40 CFR 264.175 SPCC, NPDES, UFC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List