Skip Content
1-DRUM FLEX SPILLPALLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1-DRUM FLEX SPILLPALLET

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRBD4401
  • Mfr. Model # BD4401
  • UNSPSC # 24101907
  • CATALOGUE PAGE # 2695
  • Shipping Weight 14.0 lbs

Product Details

Flexpal Spillpallet, Number of Drums 1, Height 7-3/4 In., Length 24 In., Width 24 In., Spill Capacity 15 gal., Material Polyethylene, Load Capacity 500 lbs., Black

Technical Specs

  • Height 7-3/4"
  • Colour Black
  • Item Flexpal
  • Length 24"
  • Width 24"
  • Spill Capacity 15 gal.
  • Material Polyethylene
  • Number of Drums 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list