1-DRUM FLEX SPILLDECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1-DRUM FLEX SPILLDECK

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4411BD
  • Mfr. Model # 4411BD
  • UNSPSC # 24101907
  • CATALOGUE PAGE # 2696
  • Shipping Weight 10.0 lbs

Product Details

Flexstation Spilldeck, Number of Drums 1, Height 2 In., Length 24 In., Width 23 In., Spill Capacity 2 gal., Material Polyethylene, Black

Technical Specs

  • Height 2"
  • Colour Black
  • Length 24"
  • Item Flexstation
  • Material Polyethylene
  • Number of Drums 1
  • Width 23"
  • Spill Capacity 2 gal.
  • Drain Included No
  • Modular / Nonmodular Nonmodular
  • Spill Containment Type Flexible Spill Containment Pallet
  • Covered/Uncovered Uncovered
  • Spill Containment Opening Type No Cover

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list