1 CONDUIT ND BOX SPRT FSTNR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

1 CONDUIT ND BOX SPRT FSTNR

COOPER B-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLBG16S18
  • Mfr. Model # BG16S18
  • UNSPSC # 39121311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Standards UL/CUL
  • Finish Zinc Phosphate
  • Item Box and Conduit Hanger
  • For Use With 4" Square Boxes
  • Material Steel
  • Nominal Conduit/Pipe 1"
  • Sub-Category Conduit and Cable Hangers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list