Skip Content
1.9 GPH WATER COOLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1.9 GPH WATER COOLER

HALSEY TAYLOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2W154
  • Mfr. Model # 2W154
  • UNSPSC # 48101710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.0 lbs

Technical Specs

  • Full Load Amps 2.5
  • Includes -
  • Colour Platinum
  • Item Water Cooler
  • Compressor HP 1/10
  • Refrigerant 134A (CFC Free)
  • Voltage BlankValue
  • Standards ANSI/NSF61, Section 9
  • Regulator Maintains Constant Stream Height at Line Pressures of 20 to 105 PSI
  • ADA Compliant No
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Depth 12-1/4"
  • Height 37"
  • Width 12-1/4"
  • Inlet 3/8" Tube O.D.
  • Manufacturers Warranty Length 5 Year on Refrigeration System and 1 Year Electrical Components and Water System
  • Dispenser Operation Top Push Button
  • Drain Connection 1-1/4"
  • Indoor / Outdoor Indoor
  • Number of Levels 1
  • Cold Water Capacity 3.0 GPH
  • Dispenser Design Free-Standing
  • Refrigerated / Non-Refrigerated Refrigerated
  • Vandal Resistant No
  • Water Dispenser Product Group Water Cooler

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list