1-9/16 SPLINE COMBINATION HAMMER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

1-9/16 SPLINE COMBINATION HAMMER

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOS11247
  • Mfr. Model # 11247
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 411
  • Shipping Weight 23.2 lbs
Compare

Product Details

Spline Drive Rotary Hammer Drill, No Load RPM 10.0, Blows per Minute -, Amps @ 120V 10.0, Solid Bit Capacity 1-9/16 In., Core Bit Capacity 6 In., Reversing No, Cord 12 ft. 3-Cond., Stop Rotation Yes, Features 360 Degrees Auxillary Handle and 1/2 to 13/8 I

Technical Specs

  • Includes Side Handle, Depth Gauge
  • Item Spline Drive Rotary Hammer Drill
  • Reversing No
  • Cord 12 ft. 3-Cond.
  • Stop Rotation Yes
  • Features 360 Degrees Auxiliary Handle and 1/2" to 1-3/8" Concrete Capacity Range
  • No Load RPM 400
  • Tool Weight 13.6 lbs.
  • Amps 10.0
  • Standards UL Listed, CSA Certified
  • Tool Length 17-1/4"
  • Core Bit Capacity 6"
  • Solid Bit Capacity 1-9/16"
  • Rotary Hammer Product Grouping Rotary Hammers
  • Blows per Minute 3000
  • Chuck Type Spline
  • Impact Energy 5.2 ft.-lb.
  • Voltage 120
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list