!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
1/8INX2IN CABINET RND BAR PRECISION

1/8INX2IN CABINET RND BAR PRECISION

PROTO

1/8INX2IN CABINET RND BAR PRECISION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
1/8INX2IN CABINET RND BAR PRECISION

1/8INX2IN CABINET RND BAR PRECISION

PROTO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRTCP1802R
  • Mfr. Model # JCP1802R
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

Cabinet Tip Round Shank Precision Screwdriver. Tip size: 1/8". Overall length: 5-5/16".

Technical Specs

  • Item Screwdriver
  • Tip Style Cabinet
  • Overall Length 5-5/16"
  • Non-Sparking No
  • Insulated No
  • Tether Ready No
  • Shank Coating Nickel Plated
  • Shank Length 2"
  • Shank Shape Round
  • Slotted Screwdriver Tip Shape Cabinet
  • Handle Colour Black, Yellow
  • Handle Material Multicomponent
  • Replaceable Shank No
  • Tip Size 1/8"
  • Grip Style Ergonomic
  • ESD Safe No
  • Non-Magnetic No
  • Corrosion Resistant Yes
  • Tip Finish Nickel-Plated
  • Shank Finish Chrome
  • Shank Material Steel
  • Magnetized Tip No
  • For Fastener Size #1
  • Handle Length 3 3/4 in
  • Measurement Type SAE
  • Standards ASME B107.600

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list