Skip Content
1/8 UNION TEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/8 UNION TEE

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1203P2
  • Mfr. Model # 1203P2
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Item Forged Female Union Tee
  • Temp. Range -65 - +250 Degrees F
  • Standards SAE J530 and J531
  • Basic Fitting Shape Tee
  • Specific Fitting Shape Tee Union
  • Pipe Fitting Material Brass
  • Fitting Length 1-1/8"
  • Fitting Connection Type FNPT
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/8"
  • Max. Pressure 1000 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list