SST+ 135 Degrees  STUB DRILL SIZE 1/8" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SST+ 135 Degrees STUB DRILL SIZE 1/8"

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT01H008
  • Mfr. Model # 01H008
  • UNSPSC # 27113034
  • CATALOGUE PAGE # 501
  • Shipping Weight 0.06 lbs

Product Details

High speed steel SST+stub length drill bit. Exclusive centering speed tip. Heavy-duty body construction and short length for maximum breakage.

Technical Specs

  • Item Stub
  • Overall Length 1-15/16"
  • Decimal Equivalent 0.125
  • Grade HSS+Co M35
  • Point Type Split
  • Shank Dia. 1/8"
  • Flute Length 11/16"
  • Application Drilling Into Sheet Metal, Drilling of Round Surfaces, Drilling with Stationary Machines
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 1/8"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material High Speed Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list