Skip Content
1/8 NUT NTA BRAKES AIR BRAKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/8 NUT NTA BRAKES AIR BRAKE

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE61C2
  • Mfr. Model # 61C2
  • UNSPSC # 31161705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Nut
  • Length .38"
  • Outside Dia. .130"
  • Temp. Range -65 - 250 Degrees F
  • Pressure (PSI) 75 - 400
  • Thread Size 5/16"
  • Type Compression
  • Connection Tube
  • Hex Size 3/8"
  • Tube Size 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list