1/8 NPT BREATHER ELEMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1/8 NPT BREATHER ELEMENT

MILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTN1088-2
  • Mfr. Model # 1088-2
  • UNSPSC # 27131609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

Pneumatic exhaust mufflers breather vent offers vacuum relief or pressure equalization on gear boxes, oil tanks or reservoirs. Prevents dirt and particles from entering open parts 40 micron unit has standard pipe thread. 150 max. operating pressure (PSI), 1/8 inch (M) NPT thread.

Technical Specs

  • Hex (In.) 7/8"
  • NPT Port (In.) 1/2"
  • Max. SCFM @ 100 PSI 20
  • Item Breather Vent
  • Max. Temp. 300 Degrees F
  • Microns 40
  • Type Breather Vent
  • Element Material Porous Sintered Bronze
  • Max. Pressure (PSI) 300
  • Function Reducing Pneumatic Noise Levels in the Work Environment
  • Fitting Material Copper Plated Steel Pipe

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list