Skip Content
1/8 DIN MULTI-PANEL METER DC VOLTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/8 DIN MULTI-PANEL METER DC VOLTS

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11Y535
  • Mfr. Model # 11Y535
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Accuracy +/- 0.1%
  • Item Digital Panel Meter
  • Connector Type Screw Terminal
  • Includes Instructions and Mounting Bracket
  • Depth 4.2"
  • Style MT4W Series
  • Type DC Volts
  • Display Span -1999 ~ 9999
  • Display Digits 4
  • Display Red LED Display
  • Fits 1/8 din
  • Footnotes 8, 12
  • Input Range 0 to 500 VDC
  • Mounting Bracket
  • NEMA Rating NEMA 4X Front Panel
  • Relays 250VAC 3A,30VDC 3A
  • Excitation No
  • Power Required 12-24 VDC
  • Output Relay
  • Manufacturers Warranty Length 3 Years form Date of Manufacturer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list