1/8 DIN MULTI-PANEL METER DC AMPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1/8 DIN MULTI-PANEL METER DC AMPS

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11Y542
  • Mfr. Model # 11Y542
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Accuracy +/- 0.1%
  • Connector Type Screw Terminal
  • Depth 4.2"
  • Includes Instructions and Mounting Bracket
  • Item Digital Panel Meter
  • Display Red LED Display
  • Style MT4W Series
  • Type DC Current
  • Display Digits 4
  • Display Span -1999 ~ 9999
  • Fits 1/8 din
  • Footnotes 7, 14
  • Input Range 0 to 5ADC
  • NEMA Rating NEMA 4X Front Panel
  • Output Relay + transmission output (DC4-20mA)
  • Mounting Bracket
  • Relays 250VAC 3A,30VDC 3A
  • Power Required 100 - 240 VAC 50/60hz
  • Excitation No
  • Manufacturers Warranty Length 3 Years form Date of Manufacturer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list