Skip Content
1/8 DIN MULTI-PANEL METER AC VOLTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/8 DIN MULTI-PANEL METER AC VOLTS

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11Y539
  • Mfr. Model # 11Y539
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Accuracy +/- 0.3%
  • Connector Type Screw Terminal
  • Depth 4.2"
  • Item Digital Panel Meter
  • Includes Instructions and Mounting Bracket
  • Style MT4W Series
  • Type AC Volts
  • Display Span -1999 ~ 9999
  • Display Digits 4
  • Display Red LED Display
  • Fits 1/8 din
  • Footnotes 4, 14
  • Input Range 0 to 500VAC
  • Mounting Bracket
  • NEMA Rating NEMA 4X Front Panel
  • Output Relay + transmission output (DC4-20mA)
  • True RMS Yes
  • Power Required 100 - 240 VAC 50/60hz
  • Excitation No
  • Relays 250VAC 3A,30VDC 3A
  • Manufacturers Warranty Length 3 Years form Date of Manufacturer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list