Skip Content
1/8 DIN MULTI-PANEL METER AC VOLTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/8 DIN MULTI-PANEL METER AC VOLTS

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11Y529
  • Mfr. Model # 11Y529
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Accuracy +/- 0.3%
  • Includes Instructions and Mounting Bracket
  • Connector Type Screw Terminal
  • Depth 4.2"
  • Item Digital Panel Meter
  • Type AC Volts
  • Style MT4W Series
  • Display Digits 4
  • Display Red LED Display
  • Display Span -1999 ~ 9999
  • Footnotes 4, 12
  • Fits 1/8 din
  • Input Range 0 to 500VAC
  • NEMA Rating NEMA 4X Front Panel
  • Output Relay
  • Mounting Bracket
  • Relays 250VAC 3A,30VDC 3A
  • Excitation No
  • True RMS Yes
  • Power Required 12-24 VDC
  • Manufacturers Warranty Length 3 Years form Date of Manufacturer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list