1/8 DIN MULTI-PANEL METER AC AMPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

1/8 DIN MULTI-PANEL METER AC AMPS

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11Y525
  • Mfr. Model # 11Y525
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Accuracy +/- 0.3%
  • Depth 4.2"
  • Connector Type Screw Terminal
  • Includes Instructions and Mounting Bracket
  • Item Digital Panel Meter
  • Style MT4W Series
  • Type AC Current
  • Use With External 5A AC Current Transformer
  • Display Red LED Display
  • Display Digits 4
  • Display Span -1999 ~ 9999
  • Fits 1/8 din
  • Footnotes 3, 14
  • Input Range 0 to 5AAC
  • Mounting Bracket
  • NEMA Rating NEMA 4X Front Panel
  • Relays 250VAC 3A,30VDC 3A
  • Output Relay + transmission output (DC4-20mA)
  • True RMS Yes
  • Power Required 12-24 VDC
  • Excitation No
  • Manufacturers Warranty Length 3 Years form Date of Manufacturer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list