1/8 DIN MULTI-PANEL METER AC AMPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

1/8 DIN MULTI-PANEL METER AC AMPS

AUTONICS

Web Price : $151.49 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11Y524
  • Mfr. Model # 11Y524
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Accuracy +/-0.3%
  • Connector Type Screw Terminal
  • Depth 4.2"
  • Item Digital Panel Meter
  • Includes Instructions and Mounting Bracket
  • Style MT4W Series
  • Type AC Current
  • Use With External 5A AC Current Transformer
  • Display Span -1999 ~ 9999
  • Display Digits 4
  • Display Red LED Display
  • Fits 1/8 din
  • Input Range 0 to 5AAC
  • Footnotes 3, 9
  • Mounting Bracket
  • NEMA Rating NEMA 4X Front Panel
  • Output Indicator
  • True RMS Yes
  • Power Required 12-24 VDC
  • Excitation No
  • Manufacturers Warranty Length 3 Years form Date of Manufacturer

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list