Skip Content
1/8 COUNTERSUNK PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/8 COUNTERSUNK PLUG

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE219P2
  • Mfr. Model # 219P2
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Hex Head Plug
  • Temp. Range -65 - 250 Degrees F
  • Compliance Certified for Use in Potable Water Applications in CA and VT
  • Fitting Connection Type MNPT
  • Specific Fitting Shape Hex Head Plug
  • Fitting Length 0.30"
  • Pipe Fitting Material Low Lead Brass
  • Basic Fitting Shape Plug
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/8"
  • Max. Pressure 1000 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list