1/8-2HP SPEED CONTROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1/8-2HP SPEED CONTROL

DART CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6Z385
  • Mfr. Model # 6Z385
  • UNSPSC # 26101603
  • CATALOGUE PAGE # 1508
  • Shipping Weight 1.5 lbs

Product Details

Shunt Wound Volts 100/200, 1/8 to 1 @ 90 VDC, 1/4 to 2 @ 180 VDC HP, Voltage Output 90/180VDC, Input Voltage 120/240VAC, Chassis Enclosure, Speed Range 50:1, Speed Regulation +/-1 Percent with Armature Voltage Feedback, +/-0.5 Percent with Tach Feedback, Current/Torque Limit Adjustable, Accepts Tach Feedback Yes, Max. Amps 10, Dynamic Braking No, Linear Acceleration Adj. 0.5-8 sec., Linear Deceleration No, Protection Type Fused, Follower Circuit No, Mount Type Chassis, Height (In.) 7

Technical Specs

  • For Use With Material Handling, Laboratory, Food Processing, Pump, Fan/Blower, Conveyor, Machine Tool, DC Motor and Spooling Applications
  • External Switches None
  • HP @ Higher Volts 1/4 - 2
  • Includes Speed Pot, Knob and Dial Plate
  • Max. Amps 10
  • Item DC Variable Speed Control
  • Operating Temp. -10 to 45 Degree C
  • Shunt Wound Volts 100/200
  • Accepts Tach Feedback Yes
  • Voltage Output 90/180VDC
  • Dynamic Braking No
  • Enclosure Chassis
  • Mount Type Chassis
  • Speed Range 50:1
  • Speed Regulation +/-1% with Armature Voltage Feedback, +/-0.5% with Tach Feedback
  • HP @ Lower Volts 1/8 - 1
  • Current/Torque Limit Adj.
  • Follower Circuit No
  • Linear Acceleration Adj. 0.5 - 8.0 sec.
  • Linear Deceleration Fixed 0.5 sec.
  • Depth 1.63"
  • Height 7"
  • IR Compensation Adjustable
  • Width 5.53"
  • Rotation Reversable
  • Standards cULus Listed
  • AC Input Voltage 120/240 VAC
  • DC Speed Control SCR

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list