Skip Content
Discontinued with Replacement
1/8-27NPTF 320 4FL TAPER PIPE TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1/8-27NPTF 320 4FL TAPER PIPE TAP

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF36210
  • Mfr. Model # 36210
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 532
  • Shipping Weight 8.1 lbs
Suggested Replacement Product
TAP 1/8-27NPTF PTT 4FL PIPE LG SHK

Price: NA

Technical Specs

  • Item Pipe Tap
  • Number of Flutes 4
  • Overall Length 2-1/8"
  • Thread Length 3/4"
  • Standards USCTI Table 311
  • List Number PTT
  • Thread Direction Right Hand
  • Shank Dia. 0.438"
  • Tap Material High Speed Steel
  • Tap Chamfer Taper
  • Tap Thread Type NPTF
  • Tap Dimension Type Pipe
  • Tap Finish Bright
  • Tap Thread Size 1/8"-27
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list