Skip Content
Discontinued with Replacement
1/8-27NPTF 319 4FL INTRPTD PIPE TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1/8-27NPTF 319 4FL INTRPTD PIPE TAP

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF36104
  • Mfr. Model # 36104
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 533
  • Shipping Weight 4.7 lbs
Suggested Replacement Product
TAP 1/8-27NPTF 4FL INT PIPE LG SHK

Price: NA

Technical Specs

  • Number of Flutes 4
  • Item Pipe Tap
  • Overall Length 2-1/8"
  • Tap Style Taper
  • Thread Length 3/4"
  • Standards USCTI Table 311
  • Shank Dia. 0.438"
  • Thread Direction Right Hand
  • List Number PTTI
  • Tap Material High Speed Steel
  • Tap Chamfer Taper
  • Tap Dimension Type Pipe
  • Tap Finish Bright
  • Tap Thread Type NPTF
  • Tap Thread Size 1/8"-27
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list