Skip Content
Discontinued with Replacement
#1-72 303 H1 2FL GP PLUG HAND TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

#1-72 303 H1 2FL GP PLUG HAND TAP

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF35121
  • Mfr. Model # 35121
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs
Suggested Replacement Product
TAP NO.1-72NF HTH1 2FL PLG HAND

Price: NA

Technical Specs

  • Number of Flutes 2
  • Item Straight Flute Hand Tap
  • Overall Length 1-11/16"
  • Tap Style Straight Flute (Hand)
  • Thread Length 3/8"
  • Thread Direction Right Hand
  • Standards USCTI Table 302
  • Shank Dia. 0.141"
  • List Number HTGP
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Thread Size #1-72
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H1
  • Tap Dimension Type Inch
  • Tap Thread Type UNF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list