Discontinued with Replacement
#1-72 301 H1 2FL PLG SPIRAL POINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

#1-72 301 H1 2FL PLG SPIRAL POINT

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF33205
  • Mfr. Model # 33205
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs
Suggested Replacement Product
TAP SPIRAL PT,HSS,TICN,#1-72 UNF

Your Price: NA

Technical Specs

  • Item Spiral Point Tap
  • Number of Flutes 2
  • Overall Length 1-11/16"
  • Tap Style Spiral Point
  • Thread Length 3/8"
  • Standards USCTI Table 302
  • Thread Direction Right Hand
  • List Number SPGP
  • Shank Dia. 0.141"
  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Tap Finish Bright
  • Tap Thread Size #1-72
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H1
  • Tap Dimension Type Inch
  • Tap Thread Type UNF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list