Skip Content
1-7/16IN (37MM) STANDARD HOLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1-7/16IN (37MM) STANDARD HOLES

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDD180023
  • Mfr. Model # D180023
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Bi-Metal Hole Saw
  • Saw Dia. 1-7/16"
  • Hole Saw Product Grouping Hole Saws
  • Application Wood, Metal and Plastics
  • Teeth per Inch 42830
  • Pilot Drill Size 1/4" dia. x 4" L
  • Thread Size 5/8"-18
  • Replacement Pilot Drill No. Mfr. No. DW1808
  • Max. Cutting Depth 1-7/16"
  • Shank Size 3/8" Hex, 7/16" Hex
  • Tooth Material Bi-Metal
  • Primary Saw Application Wood
  • Replacement Arbor No. Mfr. No. DW1805 or DW1803
  • Arbor Design Not Included
  • Tooth Material Grade M3

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List