Skip Content
1.6INX20IN TUBE CLEANR, STIFF,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1.6INX20IN TUBE CLEANR, STIFF,BLUE

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC53783
  • Mfr. Model # 53783
  • UNSPSC # 27113002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Tube & Valve Brush
  • Bristle Color Blue
  • Brush Length 19"
  • Overall Length 19"
  • Brush Width 1-5/8"
  • Trim Length 1-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list