Skip Content
1.6INX20IN TUBE CLEANER, STIFF,YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1.6INX20IN TUBE CLEANER, STIFF,YLW

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC53786
  • Mfr. Model # 53786
  • UNSPSC # 27113002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Overall Length 19"
  • Item Tube & Valve Brush
  • Bristle Color Yellow
  • Brush Length 19"
  • Brush Width 1-5/8"
  • Trim Length 1-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list