1.6INX20IN TUBE CLEANER, STIFF, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1.6INX20IN TUBE CLEANER, STIFF, RED

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC53784
  • Mfr. Model # 53784
  • UNSPSC # 27113002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Tube & Valve Brush
  • Overall Length 19"
  • Bristle Color Red
  • Brush Width 1-5/8"
  • Brush Length 19"
  • Trim Length 1-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list