Skip Content
1.6INX20IN TUBE CLEANER, STIFF,GRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1.6INX20IN TUBE CLEANER, STIFF,GRN

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC53782
  • Mfr. Model # 53782
  • UNSPSC # 27113002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Tube & Valve Brush
  • Overall Length 19"
  • Bristle Color Green
  • Brush Width 1-5/8"
  • Brush Length 19"
  • Trim Length 1-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list