1.5IN X 18IN PUSH BAR DOOR MARKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

1.5IN X 18IN PUSH BAR DOOR MARKER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY114915
  • Mfr. Model # 114915
  • UNSPSC # 31201520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Material Vinyl
  • Item Glow-in-the-Dark Door Marking Tape
  • Pattern Solid
  • Width 18"
  • Thickness 0.013 mil
  • Standards 2009 International Building Code and Fire Code, 2009 National Fire Protection Association 101, Life Safety Code, LEED(R) Green Building Requirements
  • Performance Temp. -40 to 175 Degrees F
  • Glow-in-the-Dark Yes
  • Die Cut Shape Continuous Roll
  • Safety Tape Color Green
  • Tape Format Continuous Roll

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list