1.5IN IMPACTOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

1.5IN IMPACTOOL

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG3955B2TI
  • Mfr. Model # 3955B2TI
  • UNSPSC # 27112713
  • CATALOGUE PAGE # 2750
  • Shipping Weight 38.13 lbs

Product Details

Titanium series high performance impact. Reverse-biased brass endplates and titanium case provide the ultimate in corrosion and wear resistance. Ergonomic comfort handle. Features a seven vane high performance motor, titanium hammer case, long life twin hammer mechanism, integrated muffler, and integrated reverse lever which adds protection in abusive applications.

Technical Specs

  • Average CFM @ 15 Second Run Time 15.00
  • Handle Type D-Handle
  • Features Titanium Hammer Case, Twin Hammer Mechanism, 7-vane Reverse-bias Motor, Choice of 1-1/2" or No. 5 Spline, Bronze Endplates, Integrated Muffler
  • Item Air Impact Wrench
  • Max. Torque 5000 ft.-lbs.
  • Style D-Handle
  • Duty Super Duty
  • Housing Material Titanium
  • Overall Length 16.5"
  • Retainer Type Through-Hole
  • Tool Weight 34.6 lbs.
  • CFM @ Full Load 80.0
  • Torque Range 1,600 - 3,900 ft.-lbs.
  • Free Speed 2,750 RPM
  • Anvil Standard
  • Required Pressure 90 PSI
  • Square Drive Size 1-1/2"
  • Max. Bolt Capacity 1-1/2"
  • Air Inlet 1/2" NPT
  • Min. Hose Size 3/4"
  • Includes Tool Only
  • Handle Material Durable Epoxy-Coated

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list