Skip Content
1.5 GAL. PAIL, PINK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1.5 GAL. PAIL, PINK

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC56881
  • Mfr. Model # 56881
  • UNSPSC # 47121804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Colour Pink
  • Depth 10"
  • Item Pail
  • Bucket Capacity 1-1/2 Gal.
  • Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list