close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Product Details
Motor HP 1.6, Amps @ 120V 9.3, No Load RPM 450, Core Bit Cap Concrete (In.) 1-5/8, Base Size (In.) 4 x 6-1/2, Overall Depth (In.) 11-1/2, Overall Height (In.) 12, Overall Width (In.) 6-1/2, Tool Weight (Lb.) 29.0, Includes Tool Case, Coolant Tank, Safety
Technical Specs
- Includes 2 Centering pins, strap, Carrying case
- Features Low profile , internal cylinder glide for accuracy and durability
- Item Compact Magnetic Drill Press
- Motor HP 1.60
- Drill to Center From Base 1-3/8"
- Overall Height 12"
- No Load RPM 450
- Tool Weight 29.0 lbs.
- Spindle Taper 3/4"
- Reversible No
- Amps 9.2
- Magnet Type Electro-Magnetic
- Voltage 120VAC
- Drill Point Pressure 944 lbs.
- Drill Travel 2-9/16"
- Tool Length 11-1/2"
- Capacity Steel 1-5/8"
Compliance and Restrictions
-
None