Skip Content
1/4X2X4-1/2 SOLIDCARBIDE SDS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/4X2X4-1/2 SOLIDCARBIDE SDS

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5516B25
  • Mfr. Model # DW5516B25
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 464
  • Shipping Weight 2.4 lbs

Product Details

Rotary Hammer Drill Bit, SDS, Bit Dia. (In.) 1/4, Overall Length (In.) 4, Drilling Length (In.) 2, Shank Size (In.) -, Shank Shape -, 4 Cutter Heads, For Use With SDS Rotary Hammers, For Concrete Drilling, Includes -

Technical Specs

  • Shank Size 25/64"
  • Item Hammer Drill Bit
  • Drilling Length 2"
  • Overall Length 4"
  • Bit Dia. 1/4"
  • Number of Cutter Heads 4
  • Shank Shape SDS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list