Skip Content
1/4X2 S.S. GROOVED CLEVIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/4X2 S.S. GROOVED CLEVIS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2XAC6
  • Mfr. Model # 2XAC6
  • UNSPSC # 31162409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Finish Plain
  • Includes Stanless Steel E-Ring
  • Item Clevis Pin
  • Material 18-8 Stainless Steel
  • Type Grooved
  • Length 2"
  • Overall Length 2"
  • Meets/Exceeds ASME B18.8.13
  • Usable Length 1-29/32"
  • Pin Dia. 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list