Skip Content
1/4X12   OAL HSS ST SH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/4X12 OAL HSS ST SH

SOWA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWA116-958
  • Mfr. Model # 116-958
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Decimal Equivalent 0.2500
  • Item Extra Long Drill Bit
  • Shank Dia. 1/4"
  • Overall Length 12"
  • Flute Length 9"
  • Dimension Type Fractional
  • Drill Bit Size 1/4"
  • Drill Bit Dimension Type Fractional Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list