Skip Content
1/4X1-1/4 S.S. GROOVED CLEVIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/4X1-1/4 S.S. GROOVED CLEVIS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2XAC4
  • Mfr. Model # 2XAC4
  • UNSPSC # 31162409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Finish Plain
  • Item Clevis Pin
  • Includes Stanless Steel E-Ring
  • Length 1-1/4"
  • Overall Length 1-1/4"
  • Material 18-8 Stainless Steel
  • Type Grooved
  • Usable Length 1-5/32"
  • Pin Dia. 1/4"
  • Meets/Exceeds ASME B18.8.11

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list