Skip Content
1/4TUFF-COVERED HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/4TUFF-COVERED HOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE451TC4BX
  • Mfr. Model # 451TC4BX
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Hose Inside Dia. (In.) 1/4
  • For Use With Hydraulic Oil
  • Item Hydraulic Hose Assembly
  • Length (Ft.) 50
  • Max. Operating PSI 3000
  • Material Synthetic Rubber
  • Type Medium Pressure
  • Safety Factor 4:1
  • Cover Synthetic Rubber, Abrasion Resistant
  • Hose Ends Crimped

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list