Skip Content
1/4INDRAIN COCK-W/CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/4INDRAIN COCK-W/CABLE

CDI CONTROL DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6D913
  • Mfr. Model # 6D913
  • UNSPSC # 40141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Includes Brass Body and Stem, Nitrile O-ring, Vinyl Covered Steel Cable
  • Item Cable-Operated Drain Valve
  • Max. Temp. (F) 200
  • Inlet (In.) 1/4
  • Length 5 ft.
  • Overall Height (In.) 1-1/16
  • Pressure Range (PSI) 200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list