Skip Content
1/4IN TORQUE SCRWDRVR 6-32IN OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/4IN TORQUE SCRWDRVR 6-32IN OZ

CDI TORQUE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDI21SP
  • Mfr. Model # 21SP
  • UNSPSC # 27112720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Product Details

Pre-set torque screwdriver. Universal 1/4 inch hex bit holder with strong rare earth magnet. Torque range: 6 - 32 in-oz. Accuracy: +/-6% of indicated value, CW, from 20% to 100% of full scale. Meets or exceeds ASME B107.14-2004. ISO 6789.

Technical Specs

  • Torque Measurement Type Inch-Ounce
  • Includes Hex Adjustment Key
  • Handle Type Tri-Lobular
  • Item Torque Screwdriver
  • Accuracy +/- 6.0% of Torque Reading @ 20% to 100% Of Full Scale
  • Drive Size 1/4"
  • Housing Material Aluminum
  • Overall Length 4-1/2"
  • Standards ASME B107.14 - 2004
  • Primary Scale Range 6.00 - 32.00 in.-oz.
  • Rotation CW
  • Min. Number of Cycles 5000
  • Calibration Certificate Included Yes
  • Torque Setting Pre-Set

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list