Skip Content
1/4IN TORQUE SCRWDRVR 10-80 CNM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/4IN TORQUE SCRWDRVR 10-80 CNM

CDI TORQUE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDI61NSM
  • Mfr. Model # 61NSM
  • UNSPSC # 27112720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • Accuracy +/-6% of Indicated Value, CW, from 20% to 100% of Full Scale
  • Item Torque Screwdriver
  • Housing Material Aluminum
  • Primary Scale Range 10 to 80 cNm
  • Rotation CW/CCW
  • Primary Scale Increments 1 cNm
  • Min. Number of Cycles 5000
  • Torque Measurement Type Newton-Meter
  • Handle Type Tri-Lobular
  • Drive Size 1/4"
  • Overall Length 5-1/2"
  • Standards ASME B107.14 - 2004
  • Torque Setting Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list