1/4IN TORQUE SCRWDRVR 10-100IN OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

1/4IN TORQUE SCRWDRVR 10-100IN OZ

CDI TORQUE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDI61SP
  • Mfr. Model # 61SP
  • UNSPSC # 27112720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Product Details

Pre-set torque screwdriver. Universal 1/4 inch hex bit holder with strong rare earth magnet. Torque range: 10 - 100 in-oz. Accuracy: +/-6% of indicated value, CW, from 20% to 100% of full scale. Meets or exceeds ASME B107.14-2004. ISO 6789.

Technical Specs

  • Torque Measurement Type Inch-Ounce
  • Accuracy +/- 6.0% of Torque Reading @ 20% to 100% Of Full Scale
  • Handle Type Tri-Lobular
  • Includes Hex Adjustment Key
  • Item Torque Screwdriver
  • Drive Size 1/4"
  • Rotation CW/CCW
  • Overall Length 5-5/8"
  • Housing Material Aluminum
  • Torque Setting Pre-Set
  • Primary Scale Range 10.00 - 100.00 in.-oz.
  • Min. Number of Cycles 5000
  • Standards ASME B107.14 - 2004

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list