Skip Content
1/4IN MALE PLUG L-STYLE, 2/CD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/4IN MALE PLUG L-STYLE, 2/CD

MILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTNS791
  • Mfr. Model # S791
  • UNSPSC # 27131614
  • CATALOGUE PAGE # 2817
  • Shipping Weight 0.12 lbs

Product Details

Lincoln 1/4 inch L style interchange plug is a push type automatic, and heavy-duty steel. Maximum inlet pressure: 300 PSI. Maximum working pressure: 250 PSI. Warning: Couplers in this section are for use with shop air only.

Technical Specs

  • Body Size 1/4"
  • Hose Connection 1/4" NPT
  • Item L Style Plug
  • Finish Case Hardened Steel
  • Max. Flow 32 SCFM
  • Temp. Range 250 Degrees F
  • Quick Connect Air Coupling Pipe Size 1/4"
  • Quick Connect Air Coupling Interchange Type Lincoln
  • Quick Connect Air Coupling Hose Connection (M)NPT
  • Quick Connect Air Coupling Body Size 1/4"
  • Quick Connect Air Coupling Locking Type Push-to-Connect
  • Quick Connect Air Coupling Max. Pressure 300 PSI
  • Quick Connect Air Coupling Product Grouping Quick Coupler Plug
  • Quick Connect Air Coupling Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list