Skip Content
1/4IN FEMALE PLUG A-STYLE, 2/CD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1/4IN FEMALE PLUG A-STYLE, 2/CD

MILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTNS778
  • Mfr. Model # S778
  • UNSPSC # 27131614
  • CATALOGUE PAGE # 2817
  • Shipping Weight 0.09 lbs

Product Details

A style couplers are push type automatic. A style couplers are made of heavy-duty steel. Maximum inlet pressure of 300 PSI. Maximum working pressure of 250 PSI. Maximum temperature of 250 degree F. Air flow of 34 SCFM. Seals are Buna-N. Locking balls (where applicable) are stainless steel. Warning: Couplers in this section are for use with shop air only.

Technical Specs

  • Item A Style Plug
  • Max. Flow 34 SCFM
  • Temp. Range 250 Degrees F
  • Hose Connection - Quick Connect Air Couplings (F)NPT
  • Body Size - Quick Connect Air Couplings 1/4"
  • Max. Pressure - Quick Connect Air Couplings 300 PSI
  • Locking Type - Quick Connect Air Couplings Push-to-Connect
  • Interchange Type - Quick Connect Air Couplings ARO
  • Material - Quick Connect Air Couplings Steel
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Plug

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list