1/4IN F. SLEEVE RING BODY T-STYLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1/4IN F. SLEEVE RING BODY T-STYLE

MILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTN787
  • Mfr. Model # 787
  • UNSPSC # 27131603
  • CATALOGUE PAGE # 2817
  • Shipping Weight 1.0 lbs

Product Details

Tru-Flate/parker 1/4 inch interchange series brass coupler with steel sleeves. Maximum inlet pressure: 300 PSI. Maximum working pressure: 250 PSI. Maximum temperature: 250 degrees F. Warning: Couplers in this section are for use with shop air only.

Technical Specs

  • Item T Style Coupler,1/4" FNPT,PK5
  • Temp. Range 250 Degrees F
  • Max. Flow 40 SCFM
  • Interchange Type - Quick Connect Air Couplings Tru-Flate-Automotive
  • Body Size - Quick Connect Air Couplings 1/4"
  • Hose Connection - Quick Connect Air Couplings (F)NPT
  • Max. Pressure - Quick Connect Air Couplings 300 PSI
  • Locking Type - Quick Connect Air Couplings Sleeve
  • Material - Quick Connect Air Couplings Brass, Steel
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Body

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list