1/4IN 6PT SATIN COMBO WR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1/4IN 6PT SATIN COMBO WR

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1208HA
  • Mfr. Model # 1208HA
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Combination Wrench
  • Finish Satin Chrome
  • SAE or Metric SAE
  • Overall Length 4.9"
  • Number of Points 6
  • Head Angle 15 Degrees
  • Offset 15 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Anti-Slip Design Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list