Skip Content
1/4DR IMPACT UNV SOCKET 12P 8MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/4DR IMPACT UNV SOCKET 12P 8MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT66508MP
  • Mfr. Model # 66508MP
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 45
  • Shipping Weight 0.07 lbs

Product Details

Impact Socket, Standard Length, Universal, Metric, Drive Size 1/4in., Number of Points 12, Size 8mm, Overall Length (In.) 2, Heat Treated Alloy Steel Construction, Black Oxide Finish, Meets/Exceeds ASME B107.2

Technical Specs

  • Finish Black Oxide
  • Material Alloy Steel
  • Size 8 mm
  • Features Universal Ball and Spring Design which Allows for a 30 Degrees Working Angle: Smooth 360 Degrees Rotation: Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials: TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats, Not Corners: Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage: Extended Fastener Life: Ease of Turning Worn Rounded or Rusted Fasteners: Size Stamped on Tool for Easy Identification: Side Locking Hole for Securing Socket to Tool
  • Item Flex Impact Socket
  • Drive Size 1/4"
  • SAE or Metric Metric
  • Drive Type Square
  • Overall Length 1-11/32"
  • Socket Type Flex
  • Standards ASME B107.2
  • Number of Points 12
  • Output Type Hex
  • Socket Depth Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list