Skip Content
1/4DR IMPACT SOCKET 12P 9MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1/4DR IMPACT SOCKET 12P 9MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT66509MP
  • Mfr. Model # 66509MP
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 45
  • Shipping Weight 0.08 lbs

Product Details

Impact Socket, Standard Length, Universal, Metric, Drive Size 1/4in., Number of Points 12, Size 9mm, Overall Length (In.) 2, Heat Treated Alloy Steel Construction, Black Oxide Finish, Meets/Exceeds ASME B107.2

Technical Specs

  • Item Flex Impact Socket
  • Finish Black Oxide
  • Features Universal Ball and Spring Design which Allows for a 30 Degrees Working Angle: Smooth 360 Degrees Rotation: Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials: TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats, Not Corners: Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage: Extended Fastener Life: Ease of Turning Worn Rounded or Rusted Fasteners: Size Stamped on Tool for Easy Identification: Side Locking Hole for Securing Socket to Tool
  • Material Alloy Steel
  • Size 9 mm
  • Drive Size 1/4"
  • Drive Type Square
  • Standards ASME B107.2
  • SAE or Metric Metric
  • Overall Length 1-3/8"
  • Socket Type Flex
  • Number of Points 12
  • Output Type Hex
  • Socket Depth Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list