GENPUR.FLUSH MANDREL 3"+4"X3/8"ARBOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GENPUR.FLUSH MANDREL 3"+4"X3/8"ARBOR

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT11L004
  • Mfr. Model # 11L004
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 562
  • Shipping Weight 0.176 lbs

Product Details

General purpose mandrel for 3 inch and 4 inch wheels with 3/8 inch arbour and 1/4 inch shaft.

Technical Specs

  • Item Flush Mandrel
  • Application For 3" and 4" Wheels, 3/8" Arbor
  • Arbor Hole 3/8"
  • Arbor Hole Size 3/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list